-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | Stainless Steel |
| Ball Port Style | Full Port |
| Body Material | 316 Stainless Steel |
| Body Style | Inline |
| Coefficient Of Volume | 8.23 |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1/4" |
| Connection Size - Side 2 | 1/4" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| For Media | Air, Steam, Water |
| Handle | Locking Lever |
| Handle - Locking | Locking |
| Handle Color | Blue |
| Handle Material | Stainless Steel |
| Handle Type | Lever |
| Max. Media Temperature | 400°F |
| Max. Pressure | 2000 psi WOG |
|---|---|
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 2000 psi |
| Max. Pressure (steam) | 150 psi |
| Media Temp. Range | 0°F to 400°F |
| Min. Media Temperature | 0°F |
| Nominal Valve Size | 1/4" |
| Number Of Pieces | 1 |
| Overall Length | 5.03" |
| Pipe Size | 1/4" |
| Pressure For Water | 2000 psi WOG |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Standards | Ansi B1.20.3 |
| Stem Material | 316 Stainless Steel |
| Stem Type | Blowout Resistant |
| Temp. Range | 0°F to +400°F |
| Vacuum Service Rating | 29.9 in. hg |
| Valve Body Style | Straight |
| Valve Construction | One-Piece |
| Vented Ball Valve | Non Vented |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 10.67 |
| HS Code | 8481803070 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1858 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)