-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Agency Compliance | Not Rated |
| Ansi Flange Class | Not Applicable |
| Average Surface Roughness | Not Applicable |
| Ball Material | Stainless Steel |
| Ball Port Style | Standard Port |
| Ball Valve Product Group | Manual |
| Body Material | Stainless Steel |
| Body Style | Inline |
| Coefficient Of Volume | 6.4 |
| Connection Gender - Side 1 | Female |
| Connection Gender Side 2 | Female |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| For Media | Air, Corrosive Chemicals, Natural Gas, Non-Potable Water |
| Handle | Lever |
| Handle Color | Blue |
| Handle Length | 5 3/25" |
| Handle Material Grade | Grade 304 , Stainless Steel, PVC |
| Handle Type | Lever |
| Included Mounting | Not Applicable |
|---|---|
| Max. Pressure | 6000 psi WOG |
| Max. Pressure (cwp) | 6000 psi |
| Max. Pressure For Combustible Gas | Not Rated |
| Maximum Pressure - Steam | Not Rated |
| Media Temp. Range | -65°F to +400°F |
| Media Temperature Range | -65°F to +400°F |
| Nominal Valve Size | 1/2" |
| Overall Length | 3.35" |
| Pipe Schedule Compatibility | Not Applicable |
| Pipe Size | 1/2" |
| Port | Standard |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Stem Material | Stainless Steel |
| Stem Type | Blowout Resistant |
| Temp. Range | -54°F to +400°F |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Valve Design | Two Piece |
| Valve Series | HI-PRO Series |
| Valve Ways | 2-Way |
| Vented Ball Valve | Non Vented |
Parker ball valve is a flow control device that employs a hollow, perforated and pivoting ball to manage the flow of liquid. It is typically used in upstream oil and gas production facilities (both onshore and offshore).
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 16.66 |
| Width (cm) | 11.68 |
| HS Code | 8481803070 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.9675 |

Ball valves utilise a metal ball which has a hole bored through the center and is sandwiched between two seats to control the flow. These ball valves are capable of throttling gases & vapors and are suitable for low flow situations in hydrocarbon processing applications.
Yes, Hi-Pro ball valve handles are made of stainless steel and capable of direct exposure. The valve can withstand direct exposure to fire, as described by API607 standards.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)