-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blanking Plug |
|---|---|
| Basic Fitting Shape | Plug |
| Body Material | Stainless Steel |
| Connection Type | BSPP |
| Fitting Connection Type | Male BSPP |
| Grade | Grade 316 |
| Hex Size | 22 mm |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | Yes |
| Magnetic | No |
| Material Grade | 316L |
| Max. Operating Pressure | 2321 psi to 9137 psi |
| Max. Pressure | 4500 psi |
| Max. Steam Pressure | 4500 psi |
| Maximum Operating Pressure | 630 Bar |
| Nominal Pipe Size | 1 1/4" |
|---|---|
| Number Of Holes | 0 |
| Outside Dia. | 1.969" |
| Outside Diameter | 22 mm |
| Overall Length | 7/8" |
| Pipe Fitting Material | Stainless Steel |
| Pipe Size | 1 1/4" |
| Seal Material | Nitrile |
| Shape | Blanking Plug For Ports |
| Specific Fitting Shape | Hollow Hex Head Plug |
| Style | Male BSPP Threaded Seal |
| Temp. Range | -140°F to +752°F |
| Tube O.d. | 6 mm to 42 mm |
| Standards | DIN ISO 8434 |
| Height (cm) | 2.2 |
|---|---|
| Length (cm) | 2.22 |
| Width (cm) | 2.2 |
| HS Code | 7326908595 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)