-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blanking Plug |
|---|---|
| Basic Fitting Shape | Plug |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Plug |
| Body Finish | Chromium Six Free Zinc Plating |
| Body Material | Carbon Steel |
| Connection Type | Metric |
| Finish/coating | Zinc Plated |
| Fitting Connection Type | Male Metric |
| Hex Size | 10 mm |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | Yes |
| Magnetic | Yes |
| Max. Operating Pressure | 2321 psi to 9137 psi |
| Max. Pressure | 5800 psi |
| Maximum Operating Pressure | 630 Bar |
|---|---|
| Nominal Pipe Size | M20 x 1.5 |
| Outside Diameter | 10 mm |
| Overall Length | 11/16" |
| Pipe Fitting Material | Carbon Steel |
| Pipe Thread Size | M20 x 1.5 |
| Seal Material | Nitrile |
| Shape | Blanking Plug For Ports |
| Specific Fitting Shape | Hollow Hex Head Plug |
| Style | Male Metric Threaded Seal |
| Temp. Range | -104°F to +482°F |
| Thread Size | M20 x 1 |
| Tube O.d. | 6 mm to 42 mm |
| standard | DIN ISO 8434 |
| Height (cm) | 1 |
|---|---|
| Length (cm) | 1.75 |
| Width (cm) | 1 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)