-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blanking Plug |
|---|---|
| Basic Fitting Shape | Plug |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Plug |
| Body Material | Stainless Steel |
| Connection Type | Metric |
| Fitting Connection Type | Male Metric |
| Fittings Sub-category | Plugs |
| Grade | Grade 316 |
| Hex Size | 5 mm |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | Yes |
| Magnetic | No |
| Material Grade | 316L |
| Max. Operating Pressure | 2321 psi to 9137 psi |
| Max. Pressure | 5800 psi |
| Max. Steam Pressure | 5800 psi |
| Maximum Operating Pressure | 630 Bar |
|---|---|
| Nominal Pipe Size | M10 x 1 |
| Number Of Holes | 0 |
| Outside Dia. | 1" |
| Overall Length | 7/16" |
| Pipe Fitting Material | Stainless Steel |
| Pipe Thread Size | M10 x 1 |
| Seal Material | Nitrile |
| Shape | Blanking Plug For Ports |
| Specific Fitting Shape | Hollow Hex Head Plug |
| Specific Pipe Fitting Shape | Hollow Hex Plug |
| Style | Male Metric Threaded Seal |
| Temp. Range | -140°F to +752°F |
| Thread Size | M10 x 1 |
| Tube O.d. | 6 mm to 42 mm |
| standard | DIN ISO 8434 |
| Height (cm) | 0.5 |
|---|---|
| Length (cm) | 1.11 |
| Width (cm) | 0.5 |
| HS Code | 7326908595 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)