-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Brake Fitting |
|---|---|
| Application | Heavy Duty Truck, Trailer, Mobile |
| Body Material | Brass |
| Compatible Fitting Brands | NTA |
| Compatible Tube Material | Nylon |
| Configuration Sub-type | Male Connector |
| Configuration Type | Tube To Male |
| Connection | Tube x MNPT |
| Connection Type | Tube x MNPT |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Compression |
| Fitting Side A Tube Outer Diameter | 3/16" |
| Fitting Side B Connection Type | MNPT |
| Fitting Side B Pipe Size | 1/8" |
| Hex Size | 7/16" |
| Includes Pre-applied Thread Sealant | Yes |
| Length | 1.15" |
| Material | Brass |
| Max. Operating Pressure | 150 psi |
| Max. Operating Temp. | 93°C |
| Maximum Operating Temperature | 200°F |
| Min. Operating Temp. | -40°C |
| Minimum Operating Temperature | 40°F |
| Nut Material | Brass |
|---|---|
| Outer Diameter 1 | 3/16" |
| Overall Length | 1 5/32" |
| Pipe Size | 1/8" |
| Pressure Range | 0 psi to 150 psi |
| Series | AIR BRAKE NTA Series |
| Shape | Connector |
| Sleeve Material | Brass |
| Specific Application | Air Brakes, Air Tanks, Air Ride, Sliders, Tire Inflation, Primary And Secondary, Air Lines, Cab Controls |
| Specific Fitting Shape | Straight Adapter |
| Style | Tube To Pipe |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +200°F |
| Thread 1 Size | 1/8" |
| Thread 1 Type | NPT |
| Thread Sealant Type | Vibra Seal 516 |
| Thread Size | 5/16"-24 |
| Thread Size B | 5/16"-24 |
| Tube Outside Dia. | 0.188" |
| Tube Size | 3/16" |
| Type | Compression |
| Standards | DOT FMVSS 571.106, SAE J1131, SAE J246 |
| Height (cm) | 1.11 |
|---|---|
| Length (cm) | 2.94 |
| Width (cm) | 1.11 |
| HS Code | 7419995010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)