-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Accessory/service Kit Type | Filter Repair |
|---|---|
| Air Preparation Product Type | Service Kit |
| Air Preparation Series | General Industrial Series |
| Compatible Manufacturer Part Number | 12 Series Coalescing Filters |
| Element Rating | 0.01 µm |
| Filter Element Material | Borosilicate, Felt Glass Fibers |
|---|---|
| Filter Type | Coalescing |
| For Use With Mfr. Model Number | 12 Series Coalescing Filters |
| Series | 12F Series |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)