-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Element Kit |
|---|---|
| Accessory/service Kit Type | Filter Repair |
| Air Preparation Product Type | Service Kit |
| Air Preparation Series | General Industrial Series |
| Compatible Grainger Part No. | 21U816, 21U817, 21U818, 21U819, 21U820, 21U821, 21U822, 21U823, 21U824, 21U825, 21U826, 21U827 |
| Compatible Manufacturer Part No. | 07E34B18AC, 07E44B18AC, 07F34BC, 07F44BC, 17A34B18A4BD, 17A38B18A4BD, 17A44B18A4BD, 17A48B18A4BD, 17G34B18A4BD, 17G38B18A4BD, 17G44B18A4BD, 17G48B18A4BD |
| Compatible Manufacturer Part Number | 07E34B18AC, 07E44B18AC, 07F34BC, 07F44BC, 17A34B18A4BD, 17A38B18A4BD, 17A44B18A4BD, 17A48B18A4BD, 17G34B18A4BD, 17G38B18A4BD, 17G44B18A4BD, 17G48B18A4BD |
| Filter Element Material | Plastic |
| Filter Type | Particulate |
|---|---|
| For Fluid Type | Water |
| For Removal Of | Particles, Water |
| For Substance Type | Air |
| Media Type - Air Treatment | Plastic |
| Microns | 5 µm |
| Series | 07F Series |
| Type | Pneumatic |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 4.83 |
| Width (cm) | 4.83 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)