-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler |
|---|---|
| Bearing Material | Stainless Steel |
| Body Material | Brass |
| Body Size | 3/8" |
| Connection Type | Hose Barb |
| Coupler Body Material | Brass |
| Coupler Connection Type | Standard Hose Barb |
| Coupling Component | Socket |
| Coupling Locking Type | Sleeve |
| Coupling Size | 3/8" |
| Finish/coating | Plain |
| Fitting Type | Male Hose Barb |
| Flow Rate | 6 GPM |
| Gender | Male |
| Grade | Grade 440 |
| Hose Fitting Gender | Male |
| Hose Inside Dia. | 3/8" |
| Includes Bearing | Yes |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Locking Mechanism | Ball |
|---|---|
| Locking Type | Locking Balls |
| Max. Flow Rate | 22.71 LPM |
| Max. Operating Pressure | 200 psi |
| Max. Operating Temp. | 400°F |
| Max. Outside Dia. | 2 3/4" |
| Max. Pressure | 200 psi |
| Max. Working Pressure | 200 psi |
| Max. Working Pressure @ 70 F | 200 psi |
| Min. Operating Temp. | -15°F |
| Overall Length | 2 3/4" |
| Plating | Zinc On Sleeve |
| Seal Material | Fluorocarbon, Silicone |
| Seal Type | Tubular Valve |
| Shut Off | Poppet Shut Off |
| Sleeve Material | Steel |
| Style | Poppet |
| Temp. Range | -15°F to +400°F |
| Valve Type | Poppet |
| Height (cm) | 7.02 |
|---|---|
| Length (cm) | 7.02 |
| Width (cm) | 5.08 |
| HS Code | 8481801095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.144 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)