-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler |
|---|---|
| Bearing Material | Stainless Steel |
| Body Material | Brass |
| Body Size | 1/4" |
| Connection Type | Push Lok Hose Barbed |
| Coupler Body Material | Brass |
| Coupling Component | Socket |
| Coupling Locking Type | Sleeve |
| Coupling Size | 1/4" |
| Finish/coating | Plain |
| Fitting Type | Male Push Lock Hose Barb |
| Flow Rate | 3 GPM |
| Gender | Male |
| Grade | Grade 440 |
| Hose Fitting Gender | Male |
| Hose Inside Dia. | 3/8" |
| Includes Bearing | Yes |
| Includes Shut Off | No |
| Includes Valve | No |
|---|---|
| Locking Mechanism | Ball |
| Locking Type | Locking Balls |
| Max. Flow Rate | 11.36 LPM |
| Max. Operating Pressure | 200 psi |
| Max. Operating Temp. | 400°F |
| Max. Outside Dia. | 9/16" |
| Max. Pressure | 200 psi |
| Max. Working Pressure | 200 psi |
| Max. Working Pressure @ 70 F | 200 psi |
| Min. Operating Temp. | -20°F |
| Overall Length | 1 13/16" |
| Seal Material | Silicone |
| Seal Type | Interface |
| Sleeve Material | Brass |
| Style | Unvalved |
| Temp. Range | -20°F to +400°F |
| Valve Type | Non Valved |
| Height (cm) | 1.43 |
|---|---|
| Length (cm) | 4.56 |
| Width (cm) | 5.08 |
| HS Code | 7419995050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)