PARKER PB-128-P Pipe Fitting, 3/4 X 1/2 Inch Thread Size

Item: AD2QFL
Model: PB-128-P
Cross Ref: 3TJR2
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$230.10
5% off
$218.60 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Fitting
Connection Type FNPT x MNPT
Diameter 1.188"
Diameter (in) 1 3/16"
Fitting Type Bushing
Hex Size 1.188"
Length 1.63"
Material PFA
Pipe Size 3/4" x 1/2"
Pressure (psi) 75 psi
Pressure Rating 75 psi
Product Type Bushing
Temp. Range 0°F to 300°F
Temperature Range 0°F to 300F
Thread Type FNPT x MNPT
Tube Size 3/4 x 1/2"
Wetted Materials PFA

Shipping Information

Height (cm) 4.57
Length (cm) 4.14
Width (cm) 6.6
HS Code 3917400090
Country Of Origin US
Weight (kg) 0.036

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site