-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fitting |
|---|---|
| Connection | NPT |
| Diameter | 0.938" |
| Diameter (in) | 15/16" |
| Fitting Type | Plug |
| Hex Size | 0.938" |
| Length | 0.94" |
| Material | PFA |
| Pipe Size | 1/2" |
| Pressure (psi) | 100 psi |
|---|---|
| Pressure Rating | 100 psi |
| Product Type | Plug |
| Temp. Range | 0°F to 300°F |
| Temperature Range | 0°F to 300F |
| Thread Type | MNPT |
| Tube Size | 1/2" |
| Tube Size Merch | 1/2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.39 |
| Width (cm) | 7.62 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)