-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coil Kit |
|---|---|
| Compatible Series | VIKING XTREME Series |
| Connection Type | Molded Wires |
| For Use With | Viking Xtreme Series |
| Function | Solenoid Kit Grommets 18" Lead 120V AC |
| Ip Rating | IP65 |
| Lead Size | 18" |
|---|---|
| Operating Temperature | 14°F to 120°F |
| Operating Temperature - Maximum | 120°F |
| Operating Temperature - Minimum | 14°F |
| Product Type | Solenoid Coil |
| Voltage | 120V AC |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 16.51 |
| HS Code | 8481200080 |
|---|---|
| Country Of Origin | HU |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)