-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coil Kit |
|---|---|
| Coil Size | 22 mm |
| Compatible Brand | Parker |
| Compatible Grainger Part No. | 3FFA3, 3FFC1, 3FFC4, 3FFC5, 3FFC6, 3FFC7, 3FFC8, 3FFC9 |
| Compatible Manufacturer Model No. | P2LAX591EEHDDN, P2LAX591ESHDDN, P2LBX592EEHDDN, P2LBX592ESHDDN, P2LCX593EEHDDN, P2LCX593ESHDDN, P2LDX594EEHDDN, P2LDX594ESHDDN |
| Compatible Mfr. Model No. | P2LAX591EEHDDN, P2LAX591ESHDDN, P2LBX592EEHDDN, P2LBX592ESHDDN, P2LCX593EEHDDN, P2LCX593ESHDDN, P2LDX594EEHDDN, P2LDX594ESHDDN |
| Compatible Series | VIKING XTREME Series |
| Connection Type | Molded Wires |
| Din Coil Termination | Din 43650 Form B |
| For Use With | Viking Xtreme Series |
| Function | Solenoid Kit Grommets 18" Lead 24V DC Mobile |
|---|---|
| Includes Leads | Yes |
| Includes Light | Indicator Light Not Included |
| Ip Rating | IP65 |
| Lead Size | 18" |
| Operating Temperature | 14°F to 122°F |
| Operating Temperature - Maximum | 122°F |
| Operating Temperature - Minimum | 14°F |
| Product Type | Solenoid Coil |
| Voltage | 24V DC |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 16.51 |
| HS Code | 8481200080 |
|---|---|
| Country Of Origin | HU |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)