-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Valve |
|---|---|
| Body Material | Brass |
| Bonnet Style | Screw In |
| Connection | Female Pipe To Male Pipe |
| Connection Size - Side 1 | 1/4" |
| Connection Size - Side 2 | 1/4" |
| Connection Type | FIP x MIP |
| Fitting Style | Straight |
| For Media | Water |
| Handle | Metal Tee |
| Handle Length | 1.38" |
| Handle Material | Zinc Plated Steel |
| Handle Type | Tee |
| Length | 1.562" |
| Max. Height | 1 3/8" |
| Max. Operating Pressure | 150 psi |
| Max. Operating Temp. | +65°C to +121°C |
| Max. Pressure (cwp) | 150 psi |
| Maximum Height | 1 1/2" |
|---|---|
| Media Temp. Range | -45°F to +250°F |
| Media Temperature Range | -45°F to +250°F |
| Min. Operating Temp. | -42°C to +-17°C |
| Overall Length | 1.61" |
| Seal Material | Neoprene |
| Shape | In Line |
| Stem Material | Brass |
| Stem Type | Brass |
| Style | Female Pipe To Male Pipe |
| Temp. Rating | -45°F to +250°F |
| Thread Dia. | 1/4" |
| Thread Size | 1/4" |
| Tube Size | 1/4" |
| Valve Body Style | Inline |
| Valve Series | NV Series |
| Standards | ISO 14001, ISO 9001, ROHS |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 3.97 |
| Width (cm) | 3.49 |
| HS Code | 8481801095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.081 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)