-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubing |
|---|---|
| Application | Pneumatic |
| Autoclavable | No |
| Bend Radius | 2 3/8" |
| Burst Pressure | 1500 psi |
| Clarity | Semi Clear |
| Color | Natural |
| Compatible Chemicals | Zinc Chloride |
| Distinct Properties | Chemical Resistant |
| Does Not Contain | Not Applicable |
| Features | High Tensile Strength And Excellent Coupling Retention, Low Moisture Absorption |
| Fitting Compatibility | Compression, Push-To-Connect |
| Flexibility | Semi Rigid |
| Flow Application | Oil/Chemical Process Lines |
| For Environment | High Pressure, High Temperature, High Vibration |
| For Fluid Type | Oil |
| Hardness | Shore D 72 |
| Hose Color | Natural |
| Industry Application | Machine Tool Systems, Marine Control Systems |
| Inside Dia. | 0.376" |
| Inside Diameter | 3/8" |
| Jacket Color | No Jacket |
| Jacket Material | No Jacket |
| Length | 250 ft. |
| Material | Nylon |
| Material Of Construction | Nylon |
| Material Trade Name | Not Applicable |
| Material Trade Number | Not Applicable |
| Max. Operating Pressure | 375 psi |
| Max. Operating Temp. | 93°C |
|---|---|
| Max. Pressure | 375 psi |
| Max. Pressure Range | 250 psi to 499 psi |
| Maximum Operating Pressure | 375 psi @ 73°F |
| Maximum Operating Temperature | 200°F |
| Maximum Vacuum Pressure | 28 in. hg |
| Min. Bending Radius | 2.38" |
| Min. Burst Pressure | 1400 psi |
| Min. Operating Temp. | -51°C |
| Minimum Operating Temperature | -60°F |
| Outer Dia. 1 | 1/2" |
| Outside Dia. | 1/2" |
| Overall Length | 250 ft. |
| Peristaltic Pump Compatible | No |
| Petroleum Product Compatibility | Lubricants |
| Pex Type | Not Applicable |
| Reinforcement | Not Reinforced |
| Resistance Properties | Abrasion Resistant, Chemical Resistant |
| Series | N Series |
| Stripe Color | No Stripe |
| System Of Measurement | Inch |
| Temp. Range | -60°F to +200°F |
| Tube Color | Natural |
| Tube Form | Straight |
| Vacuum Rated | Vacuum Rated |
| Vacuum Rating | 28 in. hg |
| Wall Thickness | 0.062" |
| Weight Per Foot | 0.038 lbs.-ft. |
| Height (cm) | 55.63 |
|---|---|
| Length (cm) | 55.12 |
| Width (cm) | 15.49 |
| HS Code | 3917320050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.9995 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)