-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Pilot Valve |
|---|---|
| Actuator Type | Remote Pilot |
| Actuator/return | Air Pilot/Air Return |
| Application | Automotive, Foundries, Pulp And Paper Mills, Steel Mills |
| Body Material | Aluminum |
| Body Style | Inline |
| Coefficient Of Volume | 30 |
| Cv | 23.3 |
| Fail Position | Open |
| Flow Rate - Maximum | 30 SCFM |
| For Media | Air |
| Length | 5 1/4" |
| Lubrication | Lubrication Not Required |
| Max. Operating Pressure | 140 psi |
| Max. Temp. Range | 0°F to +125°F |
| Number Of Positions | 2 |
| Number Of Ways | 3 |
| Operating Pressure - Maximum | 250 psi |
| Operating Temperature - Maximum | 200°F |
| Operating Temperature - Minimum | 0°F |
| Overall Height | 5 15/16" |
| Overall Length | 5 1/4" |
|---|---|
| Overall Width | 6 1/8" |
| Override | No Override |
| Pilot Npt Port Size | 0.25" |
| Pilot Port Connection Size | 1 1/2" |
| Pilot Port Connection Type | NPT |
| Pilot Pressure | 25 psi |
| Port Size | 1 1/2", 1 1/2" |
| Product Type | Pilot Air Control Valve |
| Return Action | Pilot Return |
| Seal Material | Nitrile |
| Series | N Series |
| Standards | Ce Certified |
| Temp. Range | 0°F to +125°F |
| Type | Normally Closed |
| Vacuum | External Pilot |
| Valve Action | Normally Open |
| Valve Port Connection Size | 1 1/2" |
| Valve Port Connection Type | NPT |
| Valve Type | Poppet |
| Width | 6.13" |
| Height (cm) | 15.57 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 19.13 |
| HS Code | 8481200080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.88 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)