-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Pilot Valve |
|---|---|
| Actuator Type | Remote Pilot |
| Actuator/return | Air Pilot/Air Return |
| Application | Automotive, Foundries, Pulp And Paper Mills, Steel Mills |
| Body Material | Aluminum |
| Body Style | Inline |
| Coefficient Of Volume | 30 |
| Cv | 8.2 |
| Fail Position | Closed |
| Flow Rate - Maximum | 10 SCFM |
| For Media | Air |
| Height | 5 14/25" |
| Length | 4.07" |
| Lubrication | Lubrication Not Required |
| Max. Operating Pressure | 140 psi |
| Max. Temp. Range | 0°F to +125°F |
| Number Of Positions | 2 |
| Number Of Ways | 3 |
| Operating Pressure - Maximum | 250 psi |
| Operating Temperature - Maximum | 200°F |
| Operating Temperature - Minimum | 0°F |
| Overall Height | 5 15/16" |
|---|---|
| Overall Length | 4 1/16" |
| Overall Width | 4 3/8" |
| Override | No Override |
| Pilot Npt Port Size | 0.25" |
| Pilot Port Connection Size | 3/4" |
| Pilot Port Connection Type | NPT |
| Product Type | Pilot Air Control Valve |
| Return Action | Pilot Return |
| Seal Material | Nitrile |
| Series | N Series |
| Standards | Ce Certified |
| Temp. Range | 0°F to +125°F |
| Type | Normally Closed |
| Uses | General Pneumatics Applications |
| Vacuum | External Pilot |
| Valve Action | Normally Closed |
| Valve Port Connection Size | 3/4" |
| Valve Port Connection Type | NPT |
| Valve Type | Poppet |
| Width | 4.38" |
Parker N35461091 pilot air control valve is ideal for regulating the flow of compressed air within systems, enabling precise control over equipment operation. These valves manage the activation and deactivation of pneumatic actuators, cylinders and other devices, ensuring smooth and accurate movement. It is ideal for manufacturing processes, automation and machinery control.
| Height (cm) | 11.13 |
|---|---|
| Length (cm) | 10.32 |
| Width (cm) | 14.13 |
| HS Code | 8481200080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.3432 |
A 3-Way / 2-Position valve has three ports and two positions, allowing for versatile control options in pneumatic systems.
Regular inspections and cleaning may be necessary to ensure proper functioning.
Major factors include operating pressure, flow rate, actuation method (solenoid, manual, mechanical), port size and compatibility with other pneumatic components in your system.
The coefficient of volume value for the air pilot valve indicates a substantial volumetric response to changes in pressure or temperature. This air pilot valve has a 9.30 coefficient of volume. Also, for variants with the higher value, you can opt Parker N36491091 air pilot valve having a 23.30 coefficient of volume.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)