-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Air Control Valve |
|---|---|
| Actuator Type | Single Solenoid |
| Actuator/return | Solenoid/Spring |
| Ambient Temp. Range | 0°F to +125°F |
| Body Features | Single |
| Body Material | Aluminum |
| Body Style | Body Ported, Inline |
| Coefficient Of Volume | 3.8 |
| Coefficient Of Volume (cv) | 4.4 |
| Duty Cycle | Continuous |
| Electrical Connection | Plug In |
| Electrical Connection Type | Plug In |
| Exhaust Connection Size | 1/2" |
| Exhaust Connection Type | NPT |
| Exhaust Port Connection Size | 1/2" |
| Exhaust Port Connection Type | NPT |
| Fail Position | Closed |
| Flow Rate - Maximum | 97.5 CFM |
| For Media | Air |
| Includes Solenoid Coil | Yes |
| Inlet Connection | 1/2" FNPT |
| Inlet Port Connection Gender | Female |
| Inlet Port Connection Size | 1/2" |
| Inlet Port Connection Type | NPT |
| Lubrication | Lubrication Not Required |
| Nema Classification | NEMA 4 |
| Nema Rating | 4 |
| Normally Open/normally Closed | Normally Closed |
| Number Of Ports | 3 |
| Number Of Positions | 2 |
| Number Of Ways | 3 |
| Operating Pressure | 20 psi to 140 psi |
| Operating Pressure - Maximum | 140 psi |
| Operating Pressure - Minimum | 20 psi |
|---|---|
| Operating Temperature | 0°F to 125°F |
| Operating Temperature - Maximum | 125°F |
| Operating Temperature - Minimum | 0°F |
| Overall Height | 7 7/8" |
| Overall Length | 3" |
| Overall Width | 3 1/2" |
| Override | Locking |
| Pilot Connection | 1/2" Female NPT |
| Pilot Port Connection Gender | Female |
| Pilot Port Connection Size | 1/2" |
| Pilot Port Connection Type | NPT |
| Pilot Port Size | 1/2" x 1/2" |
| Pilot Pressure | 25 psi |
| Pilot Type | Internal Pilot |
| Pipe Size | 3/8" |
| Poppet Material | Aluminum |
| Power Consumption | 9 W |
| Pressure | 20 psi to 140 psi |
| Pressure Rating | 20 psi to 140 psi |
| Product Type | Solenoid Air Control Valve |
| Return Action | Spring Return |
| Seal Material | Nitrile |
| Series | N Series |
| Shifting Technology | Slow |
| Spool Material | Aluminum |
| Standards | Ce Certified |
| Vacuum Rating | Not Vacuum Operable |
| Valve Action | Normally Closed |
| Valve Type | Poppet |
| Voltage | 24V DC |
| Ways & Positions | Three Way, Two Position |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 20.32 |
| HS Code | 8481200060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)