-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Air Control Valve |
|---|---|
| Actuator Type | Single Solenoid |
| Actuator/return | Solenoid/Spring |
| Ambient Temp. Range | +5°F to +120°F |
| Application | Assembly Lines, Conveyance, Industrial, Packaging |
| Body Features | Single |
| Body Material | Aluminum |
| Body Style | Body Ported, Inline |
| Coefficient Of Volume | 0.75 |
| Electrical Connection Type | Din Solenoid Connector |
| Exhaust Connection Size | 1/8" |
| Exhaust Connection Type | NPT |
| Exhaust Port Connection Size | 1/8" |
| Exhaust Port Connection Type | NPT |
| Fail Position | Closed |
| For Media | Air |
| Includes Solenoid Coil | Yes |
| Inlet Connection | 1/8" FNPT |
| Inlet Port Connection Gender | Female |
| Inlet Port Connection Size | 1/8" |
| Inlet Port Connection Type | NPT |
| Lubrication | Lubrication Not Required |
| Max. Flow Rate | 18.75 CFM |
| Maximum Flow Rate | 18.75 CFM |
| Nema Classification | NEMA 4 |
| Nema Rating | 4 |
| Normally Open/normally Closed | Normally Closed |
| Number Of Ports | 3 |
| Number Of Positions | 2 |
| Number Of Ways | 3 |
| Offset Return Type | Air Return |
| Operating Pressure | 20 psi to 145 psi |
| Operating Pressure - Maximum | 145 psi |
| Operating Pressure - Minimum | 20 psi |
| Operating Temp. Range | -15°C to +49°C |
| Operating Temperature | 5°F to 120°F |
| Operating Temperature - Maximum | 120°F |
| Operating Temperature - Minimum | 5°F |
| Operational Pressure Range | 20 psi to 145 psi |
| Operator Type | Single |
|---|---|
| Overall Height | 1 21/32" |
| Overall Length | 4 21/32" |
| Overall Width | 23/32" |
| Override | Non-Locking |
| Override Type | Non Locking |
| Pilot Connection | 1/8" Female NPT |
| Pilot Port Connection Gender | Female |
| Pilot Port Connection Size | 1/8" |
| Pilot Port Connection Type | NPT |
| Pilot Pressure | 20 psi |
| Pilot Supply | Internal |
| Pilot Type | Internal Pilot |
| Pneumatic Valve Type | Inline Valve |
| Poppet Material | Aluminum |
| Port Inch/bsp | NPT |
| Port Size | 1/8" |
| Port Type | NPT |
| Power Consumption | 1.6 W |
| Pressure | 20 psi to 145 psi |
| Pressure Rating | 20 psi to 145 psi |
| Product Type | Solenoid Air Control Valve |
| Response Time | 24 ms |
| Return Action | Spring Return |
| Seal Material | Nitrile |
| Series | B Series |
| Solenoid Connection Size | 15 mm |
| Solenoid Pin Configuration | 3 Pin |
| Solenoid Standards | Din 43650C |
| Spool Material | Aluminum |
| Vacuum Rating | Not Vacuum Operable |
| Valve Action | Normally Closed |
| Valve Passages | 3 Way |
| Valve Positions | 2 Position |
| Valve Type | Spool |
| Voltage | 110-120V AC |
| Ways & Positions | Three Way, Two Position |
| Standards | CE CERTIFIED, CSA CERTIFIED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.81 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)