-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Valve |
|---|---|
| Actuation Mechanism | Manual |
| Adjustment Method | Rotary Knob |
| Body Material | Brass |
| Body Material (hydraulic Valves) | Brass |
| Coefficient Of Volume (cv) | 0.23 |
| Configuration Type | Female to Female |
| Connection Type | Female x Female |
| Control Direction | One-Way |
| Effective Control Flow Cv Factor | 5.25 |
| Effective Orifice Area - Control Flow (in2) | 0.23 sq. in. |
| Flow Range | 3 GPM |
| Fluid Service | Oil |
| For Media | Oil |
| Includes Seals | Seals Included |
| Inlet Connection Gender | Female |
| Inlet Connection Size | 1/8" |
| Inlet Connection Type | NPT |
| Material | Steel |
| Material Poppet/stem Seals | Fluorocarbon |
| Max. Flow Rate | 11 LPM |
| Max. Operating Pressure | 2000 psi |
| Max. Operating Temp. | 121°C |
| Max. Pressure | 2000 psi |
|---|---|
| Maximum Flow Rate | 3 GPM |
| Min. Operating Temp. | -40°C |
| Mounting | Inline |
| Operating Temp. Range | -40°F to +250°F |
| Operating Temperature - Maximum | 250°F |
| Operating Temperature - Minimum | -40°F |
| Outlet Connection Gender | Female |
| Outlet Connection Size | 1/8" |
| Outlet Connection Type | NPT |
| Overall Height | 1.85" |
| Overall Length | 1.5" |
| Overall Width | 0.62" |
| Port | 1/8" |
| Port-to-port Length | 1 1/2" |
| Seal Material | Nitrile |
| Series | N Series |
| Thread 1 Size | 1 1/4" |
| Thread 1 Type | NPT |
| Type | Brass |
| Valve Control | Flow Control |
| Valve Material | Brass |
| Valve Type | Needle Valve |
| Height (cm) | 1.57 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.91 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)