-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Melt Blown Filter Cartridge |
|---|---|
| Application | Bleach, Chemical Processing, Di Water, Membrane Pre-Filtration, Oil Field Fluid, Organic Solvent, Photographic Chemical, Plating Solution, Potable Water, R.O. Pre-Filtration |
| Cartridge Media | Polypropylene |
| Compatible Manufacturer Model Number | EHG01S1T |
| Compatible Mfr. Model Number | EHG01S1T |
| Compatible With Grainger Part Number | 38XL31 |
| Diameter | 2.437" |
| Filter Cartridge Media | Polypropylene |
| Filter Design | Melt Blown |
| Filter Media | Polypropylene |
| Filter Reduces | Particulates |
| Flow Rate | 5 GPM |
| For Use With | Cartridge Filter Vessel |
| Height | 10" |
| Inside Dia. | 1" |
|---|---|
| Inside Diameter | 1 1/16" |
| Max. Pressure | 40 psi |
| Max. Temp. | 140°F |
| Maximum Pressure | 30 psi |
| Micron Rating | 10 µm |
| Outside Diameter | 2 7/16" |
| Overall Height | 10" |
| Overall Length | 10" |
| Reduces | Particulates |
| Series | FULFLO MEGABOND Series |
| Service Life | Not Rated |
| Sub-category | Solid Cartridges |
| Standards | FDA CFR-21, NSF/ANSI 42, NSF/ANSI 61 |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 21.59 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)