-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Air Control Valve |
|---|---|
| Actuator Type | Double Solenoid |
| Ambient Temp. Range | 0°F to +125°F |
| Body Style | Body Ported |
| Coefficient Of Volume | 5 |
| Electrical Connection | Plug In |
| Electrical Connection Type | Plug In |
| Flow Rate - Maximum | 4.8 CFM |
| For Media | Air |
| Includes Solenoid Coil | Yes |
| Inlet Port Connection Size | 3/8" |
| Lubrication | Lubrication Not Required |
| Nema Classification | NEMA 1, 12 |
| Nema Rating | Nema 1, Nema 12 |
| Number Of Positions | 2 |
| Number Of Ways | 4 |
| Operating Pressure - Maximum | 145 psi |
| Operating Pressure - Minimum | 35 psi |
|---|---|
| Operating Temperature - Maximum | 125°F |
| Operating Temperature - Minimum | 0°F |
| Operational Pressure Range | 35 psi to 145 psi |
| Overall Height | 6 15/16" |
| Overall Length | 7 3/8" |
| Overall Width | 2 27/32" |
| Override | Locking |
| Pilot Port Connection Size | 3/8" |
| Pipe Size | 3/8" |
| Pressure | 35 psi to 145 psi |
| Pressure Rating | 35 psi to 145 psi |
| Product Type | Solenoid Air Control Valve |
| Return Action | Solenoid Return |
| Series | VALVAIR Series |
| Voltage | 24V DC |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 13.34 |
| HS Code | 8481200060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.9925 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)