-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Valve Manifold |
|---|---|
| Body Material | Stainless Steel |
| Drain Size | 1/4" |
| Drain Type | FNPT |
| Height | 4" |
| Inlet Connection | 1/2" FNPT |
| Inlet Size | 0.5" |
| Length | 2 1/2" |
| Material | Stainless Steel |
| Material Grade | Grade 316 |
| Max. Media Temperature | 500°F |
| Max. Operating Pressure | 6000 psi |
| Media Temp. Range | -65°F to +500°F |
| Media Temperature Range | -65°F to +500°F |
|---|---|
| Min. Media Temperature | -65°F |
| Number Of Valves | 2 |
| Outlet Connection | 1/2" |
| Outlet Connection Type | FNPT |
| Outlet Size | 0.5" |
| Overall Height | 4" |
| Overall Length | 63 1/2" |
| Pressure | 6000 psi |
| Temp. Range | -65°F to +500°F |
| Vent | 0.25" |
| standard | ANSI CLASS 2500, ANSI CLASS 4500 |
This remote-mount static pressure valve manifold is designed to perform isolation, bleeding and calibration of pressure transmitters, gauges and switches in the oil & gas, petrochemical, chemical, power generation, transportation and nuclear power industries.
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 10.16 |
| HS Code | 8481803090 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.765 |
A manifold is a combination of valves in a single body with separate openings and controls. These manifolds commonly use bleed, needle, ball & vent valves.
Parker Hannifin's corporate headquarters is located in Mayfield Heights, Ohio, in Greater Cleveland. It was founded in 1917 and has been publicly traded on the NYSE since December 9, 1964.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)