-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Antislip Tape |
|---|---|
| Adhesion To Steel | 56 oz./in. |
| Adhesive | Rubber Resin |
| Adhesive Properties | Pressure Sensitive |
| Anti-slip Surface | Aluminum Oxide |
| Color | Black |
| Environment | Indoor And Outdoor |
| Finish | Mineral Coat |
| Glow In The Dark | No |
| Grit Size | 60 |
| Imperial Tape Length | 60 ft. |
| Imperial Tape Width | 1" |
| Length | 60 ft. |
| Liner Included | Yes |
| Maximum Tape Performance Temperature | 175°F |
| Message Legend | No Legend |
| Minimum Application Temperature | 40°F |
| Minimum Tape Performance Temperature | 40°F |
| Performance Temp. | Up To 300°F |
|---|---|
| Product Form | Continuous Roll |
| Series | 600 Series |
| Shape | Continuous Roll |
| Specifications Met | ANSI, MIL, NFSI |
| Surface Abrasive | Coarse |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Film |
| Tape Backing Material | Polymer |
| Tape Color | Black |
| Tape Pattern | Solid |
| Tape Resistance Properties | Chemical-Resistant |
| Tape Thickness | 30 mil. |
| Thickness | 2.3 mil. |
| Traffic Type | Medium Traffic |
| Width | 1" |
| standard | ADA 28CFR PART 36, MIL-PRF-24667C, OSHA 29CFR PART 1910 |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 16.76 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 0.396 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)