-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Reducer |
|---|---|
| Application | Chemicals |
| Basic Material | Plastic |
| Body Material | ETFE, PFA, PTFE |
| Connection Type | Compression |
| Fitting Material | PFA |
| Fitting Side A Connection Type | Compression |
| Fitting Side A Tube Outer Diameter | 1/2" |
| Fitting Side B Connection Type | Compression |
| Fitting Side B Tube Outer Diameter | 1/4" |
| Hex Size | 15/16" |
| Max. Pressure | 175 psi |
| Maximum Operating Pressure | 125 psi |
|---|---|
| Maximum Operating Temperature | 266°F |
| Minimum Operating Temperature | 32°F |
| Overall Length | 2 21/32" |
| Pipe Size | 1/4" |
| Series | PARGRIP Series |
| Specific Fitting Shape | Straight Reducing Connector |
| Standards | Fda Approved |
| System Of Measurement | Imperial |
| Temp. Range | +32°F to +266°F |
| Tube Size | 1/2" |
| Tube Size | 1/2" x 1/4" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.79 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)