-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Connector |
|---|---|
| Basic Material | Plastic |
| Body Material | ETFE, PFA, PTFE |
| Connection Type | Compression |
| Max. Pressure | 225 psi |
|---|---|
| Temp. Range | +32°F to +266°F |
| Tube Size | 3/8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.54 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)