-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler |
|---|---|
| Application | Pneumatic |
| Barb Size | 1" |
| Barbed | Yes |
| Body Material | Brass |
| Body Size | 3/4" |
| Configuration Type | Hose Barb |
| Connection Type | Hose Barb |
| Coupler/nipple/shell | Coupler |
| Coupling Component | Socket |
| Coupling Locking Type | Push To Connect |
| Fitting Type | Male Hose Barb |
| For Hose I.d. | 1" |
| Hose Connection | Hose Barb |
| Hose Connection Type | Hose Barb |
| Hose Fitting Gender | Male |
| Hose Fitting Size | 1" |
| Hose Inside Dia. | 1" |
| Includes Valve | Yes |
| Interchange Type | Industrial |
| Length | 3 15/16" |
| Lock Type | Push To Connect |
| Material | Brass |
| Max. Flow Rate | 3114.85 LPM |
|---|---|
| Max. Operating Pressure | 300 psi |
| Max. Operating Temp. | 250°F |
| Max. Outside Dia. | 1 7/8" |
| Max. Pressure | 300 psi |
| Max. Pressure Range | 250 psi to 499 psi |
| Max. Working Pressure | 300 psi |
| Max. Working Pressure @ 70 F | 300 psi |
| Min. Operating Temp. | -40°F |
| Overall Length | 3 15/16" |
| Quick Connect Air Coupling Material | Brass |
| Quick Connect Air Coupling Seals | Nitrile |
| Quick Coupler Type | Pneumatic Push to Connect |
| Seal | Nitrile |
| Seal Material | Nitrile |
| Seals | Nitrile |
| Seals - Quick Connect Air Couplings | Nitrile |
| Series | 30 Series |
| System Of Measurement | Inch |
| Temp. Range | -40°F to +250°F |
| Thread Size | Not Available |
| Valve Type | Tubular |
| Height (cm) | 4.76 |
|---|---|
| Length (cm) | 10 |
| Width (cm) | 4.57 |
| HS Code | 8481801095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)