-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Quick Coupler |
|---|---|
| Application | Pneumatic |
| Body Material | Brass |
| Body Size | 1/4" |
| Configuration Type | Hose Barb |
| Connection Type | Hose Barbed |
| Coupler/nipple/shell | Coupler |
| Coupling Component | Coupler |
| Coupling Locking Type | Pawls |
| Hose Fitting Gender | Not Available |
| Hose Fitting Size | 3/8" |
| Hose Inside Dia. | 3/8" |
| Includes Valve | Yes |
| Inside Dia. | 0.375" |
| Interchange Type | Industrial Interchange |
| Length | 2.62" |
|---|---|
| Lock Type | Pawl |
| Material | Brass |
| Max. Operating Pressure | 300 psi |
| Max. Operating Temp. | 250°F |
| Max. Pressure | 300 psi |
| Max. Pressure Range | 250 psi to 499 psi |
| Max. Working Pressure | 300 psi |
| Min. Operating Temp. | -40°F |
| Quick Coupler Type | Pneumatic Push to Connect |
| Seal Material | Nitrile |
| Series | 30 Series |
| System Of Measurement | Inch |
| Thread Size | Not Available |
| Valve Type | Tubular |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)