PARKER AD050B21T9A1 Diaphragm Accumulator, 100 L/min, 26 Gal/min, High Strength Alloy Steel

Item: AE9YUZ
Model: AD050B21T9A1
Cross Ref: 6NZK2
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$763.29
5% off
$725.13 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Diaphragm Accumulator
Construction Steel
Diameter 4.2"
Diaphragm Material - Accumulators Hydrin
Fluid Volume 30 cu. in.
Gas Volume (cu.-in.) 30 cu. in.
Height 5.87"
Hydraulic Fluid Port Dash Size -8
Inlet Port Thread Size #8
Max. Flow 26 GPM
Max. Operating Pressure 2300 psi
Mounting Orientation - Accumulators Vertical
Mounting Position Vertical
Operating Temp. Range -40°F to +176°F
Overall Height 5.94"
Pre-charged No
Shell Material - Accumulators Steel
Temp. Range -40°F to +176°F
Vent Diameter 30 cu. in.

Product Details

    • Inlet SAE (In.) (#8)
    • Pre-Charged Nitrogen Pressure (No)

Shipping Information

Height (cm) 39.88
Length (cm) 18.8
Width (cm) 18.54
HS Code 8479899899
Country Of Origin DE
Weight (kg) 2.205

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site