-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diaphragm Accumulator |
|---|---|
| Construction | Steel |
| Diameter | 3.74" |
| Diaphragm Material - Accumulators | Hydrin |
| Fluid Volume | 20 cu. in. |
| Gas Volume (cu.-in.) | 20 cu. in. |
| Height | 5.35" |
| Hydraulic Fluid Port Dash Size | -8 |
| Inlet Port Thread Size | #8 |
| Max. Flow | 26 GPM |
| Max. Operating Pressure | 2300 psi |
|---|---|
| Mounting Orientation - Accumulators | Vertical |
| Mounting Position | Vertical |
| Operating Temp. Range | -40°F to +176°F |
| Overall Height | 2.55" |
| Pre-charged | No |
| Pre-charged Nitrogen Pressure | No |
| Shell Material - Accumulators | Steel |
| Temp. Range | -40°F to +176°F |
| Vent Diameter | 20 cu. in. |
| Height (cm) | 39.88 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 6.48 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.89 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)