-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Filter Element |
|---|---|
| Fatigue Rating | 150 |
| Filter Media | Fiberglass |
| Filter Rating | 10 |
| Filters | Contaminants |
| For Use With | 1Xpw9, 798Kl5, 798Lk4 |
| Housing Type | Double Length |
| Max. Flow | 10 GPM |
|---|---|
| Maximum Fatigue Pressure Rating | 150 psi |
| Maximum Pressure | 200 psi |
| Microns | 10 µm |
| Parker Interchange | 937399Q |
| Primary Filter Removes | ContamiNaNts |
| Seal Material | Nitrile |
Parker 937399Q replacement filter element replaces filters in hydraulic systems when the existing unit wears or gets dirty. It can be installed between actuators and pumps to eliminate unwanted objects.
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 11.94 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.2825 |
A cartridge is encased within a filter casing to remove unwanted particles, pollutants and chemicals from liquids.
Mineral and petroleum-based fluids.
Microglass is made of pleated borosilicate fibreglass media that effectively removes particles smaller than 10 microns.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)