-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Filter Element |
|---|---|
| Fatigue Rating | 150 |
| Filter Media | Fiberglass |
| Filter Rating | 5 |
| Filters | Contaminants |
| For Use With | 1Xpw9, 798Kl5, 798Lk4 |
| Housing Type | Double Length |
| Max. Flow | 10 GPM |
|---|---|
| Maximum Fatigue Pressure Rating | 150 psi |
| Maximum Pressure | 200 psi |
| Microns | 5 µm |
| Parker Interchange | 937398Q |
| Primary Filter Removes | ContamiNaNts |
| Seal Material | Nitrile |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 11.94 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)