-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Filter Element |
|---|---|
| Element Length | Double |
| Filter Media - Filters | Fiberglass |
| Filter Media Code | 10Q |
| Filter Media Type | Microglass III |
| Filter Type | Element |
| Max. Flow | 15 GPM |
| Max. Pressure | 150 psi |
| Micron Rating | 10 µm |
| Nominal Filter Rating | 10 µm |
|---|---|
| Operating Temp. Range | -40°F to +225°F |
| Pall Interchange | HC9020FKS8H |
| Parker Interchange | 932618Q |
| Primary Filter Removes | ContamiNaNts |
| Seal | Fluorocarbon |
| Seal Material | Fluorocarbon |
| Series | 15P Series |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)