-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Filter Element |
|---|---|
| Filter Media | Microglass III |
| Filter Media - Filters | Fiberglass |
| Filters | Contaminants |
| Max. Flow | 80 GPM |
| Max. Pressure | 150 psi |
| Micron Rating | 20 ton. |
| Microns | 20 µm |
|---|---|
| Operating Pressure | 150 psi |
| Pall Interchange | HC9600FKT8H |
| Parker Interchange | 930118Q |
| Primary Filter Removes | ContamiNaNts |
| Seal Material | Fluorocarbon |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)