-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Filter Element |
|---|---|
| Filter Media | Paper |
| Filter Rating | 10 |
| Flow Rate | 4 GPM |
| For Use With | 6F582 |
| Max. Flow | 4 GPM |
|---|---|
| Microns | 10 µm |
| Parker Interchange | 932016 |
| Seal Material | Fluorocarbon |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 16.26 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)