-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Filter Element |
|---|---|
| Filter Media - Filters | Paper |
| Flow Rate | 10 GPM |
| For Use With | Mfr. No. 10MF40SA 10C |
| Housing Type - Filters | Single Length |
|---|---|
| Max. Flow | 10 GPM |
| Microns | 10 µm |
| Parker Interchange | 924450 |
| Height (cm) | 24.89 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)