PARKER 927723Q Filter Element 2 Micron 50 Gpm 3000 Psi

Item: AB4FVT
Model: 927723Q
Cross Ref: 1XPK8
25 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$359.37
10% off
$323.43 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 22.1
Length (cm) 5.59
Width (cm) 5.59
HS Code 8421290065
Country Of Origin US
Weight (kg) 0.405

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site