-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Filter Element |
|---|---|
| Filter Media | Cellulose |
| Filter Media - Filters | Paper |
| Filters | Contaminants |
| Max. Flow | 50 GPM |
| Max. Pressure | 150 psi |
| Microns | 10 µm |
|---|---|
| Operating Pressure | 150 psi |
| Parker Interchange | 926567 |
| Primary Filter Removes | ContamiNaNts |
| Schroeder Interchange | A10 |
| Seal Material | Nitrile |
| Height (cm) | 17.53 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 8.13 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)