-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crimping Tool Die |
|---|---|
| Capacity | 1 1/4" |
| Compatible Grainger Model Number | 21A867, 21A868 |
| Compatible Manufacturer Model Number | 80C-061, 82C-061L |
| Connector Color Code | White |
| Features | Color Coded Dies |
|---|---|
| Maximum Hose Crimping Size | 1 1/4" |
| Product Type | Hose Crimper Dies |
| Tool Series | 43 Series |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 8207306062 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.872 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)