-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crimping Tool Die |
|---|---|
| Application | Hose Crimping |
| Capacity | 3/4" |
| Compatible Grainger Model Number | 21A867, 21A868 |
| Compatible Manufacturer Model Number | 80C-061, 82C-061L |
| Connector Color Code | Green |
| Features | Color-Coded Dies |
| Fits Brand | Parker |
| For Use With | 80C-061, 82C-061L |
| For Use With Mfr. Model Number | 80C-061, 82C-061L |
| Hydraulic Hose Capacity - Crimper | 3/4" |
|---|---|
| Hydraulic Hose Type Compatibility | Not Applicable |
| Maximum Hose Crimping Capacity | 3/4" |
| Min. Hose Crimping Capacity | Not Applicable |
| Number Of Crimping Sizes | 12 |
| Primary Crimping Application | Hydraulic Hose Crimping |
| Product Type | Hose Crimper Dies |
| Tool Series | 43 Series |
| Use With Tool Type - Crimper | Power |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 8207306062 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.3625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)