-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Adapter |
|---|---|
| Application | Hydraulic Fluid |
| Basic Fitting Shape | Adapter |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Adapter |
| Body Material | Stainless Steel |
| Color | Silver |
| Configuration Sub-type | Female Pipe Adapter SAE Orb, NPTF |
| Configuration Type | Reducer, Expander, Conversion |
| Connection Type | SAE ORB x FNPT |
| End 1 Class | Class 2A |
| End 1 Size | 3/4"-16 |
| End 1 Type | Fine |
| End 2 Size | 3/8"-18 |
| End 2 Type | NPTF |
| Fitting Material | Stainless Steel |
| Fitting Side A Gender | Male |
| Fitting Side A Nominal Pipe Size | 3/4" |
| Fitting Side A Type | SAE ORB |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 3/8" |
| Fitting Side B Type | NPT |
| Fitting Type | SAE-ORB x FNPT |
| Fittings Sub-category | Adapters |
| Gender | Male x Female |
| Grade | Grade 316 |
|---|---|
| Hex Size | 7/8" |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | Yes |
| Material | Stainless Steel |
| Material Grade | Grade 316 |
| Max. Pressure | 6000 psi |
| Max. Steam Pressure | 6000 psi |
| Maximum Operating Pressure | 6000 psi |
| Number Of Holes | 2 |
| Outside Dia. | 7/8" |
| Overall Length | 1 1/4" |
| Pipe Fitting Material | Stainless Steel |
| Pipe Size | 3/8" |
| Pipe Thread Size | 3/4"-16 |
| Pressure Rating | 6000 psi |
| Seal Material | Nitrile |
| Series | PIPE AND PORT Series |
| Specific Fitting Shape | Adapter |
| Specific Pipe Fitting Shape | Adapter |
| System Of Measurement | Inch |
| Temp. Range | +30°F to +250°F |
| Tube Fitting/adapter Type | Pipe And Port |
| Standards | ISO 11926-1, SAE J1926 |
| Height (cm) | 2.22 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 2.22 |
| HS Code | 7307290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)