-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Arbor Press |
|---|---|
| Anvil Dia. | 4 1/2" |
| Anvil Dia. Work Area (in.) | 4 1/2" |
| Base Size | 6 5/16" x 11 1/8" |
| Construction | Cast Iron |
| Depth | 11 1/8" |
| Features | Adjustable Depth Stop With Fine Adjustment, Comes With 3 Press Bits: Pointed, Heavy Duty Cast Iron And Steel Construction, Removable Steel Anvil With Four Different Slot Positions, Reversible Ram With Hole & Magnet For Inches Or Tools, Rounded & Square |
| Force | 1 ton. |
| Force Range | 2000 lbs. |
| Force Range (lbs.) | 2000 lbs. |
| Height (in.) | 11 1/8" |
| Includes | Arbor Press, Anvil, Adjustable Feed Handle, Side Mounted Hand Wheel, Reversible Ram, Arbor Press (3) Piece Bit Set, Depth Stop |
|---|---|
| Max. Work Height (in.) | 6 1/8" |
| Ram Dimensions | 1" x 1" |
| Ram Hole Dia. X Depth (in.) | 1/2" x 3/4" |
| Range Of Slot Widths (in.) | 1/2" to 1 1/4" |
| Swing | 8 |
| Swing (in.) | 8" |
| Table Work Surface | 4 1/2" x 6 |
| Table Work Surface (in.) | 4 1/2" x 6" |
| Width (in.) | 6 5/16" |
| Height (cm) | 27.43 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 35.56 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 15.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)