-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nipple |
|---|---|
| Application | Hydraulic |
| Bearing Material | Stainless Steel |
| Bearings | Stainless |
| Body Material | Steel |
| Configuration Type | Female SAE |
| Connection Type | ORB |
| Coupler Body Material | Steel |
| Coupler Finish | Zinc Plated |
| Coupler/nipple/shell | Nipple |
| Coupling Component | Plug |
| Coupling Locking Type | Ball |
| Coupling Size | 1/2" |
| Finish/coating | Plain |
| Fitting Type | Female Orb |
| For Use With | Iso 7241-1 Series A Coupler |
| Grade | Grade 6 |
| Hose Fitting Gender | Female |
| Includes Bearing | Yes |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Length | 2.312" |
| Lock Mechanism | Ball |
| Material | Steel |
| Max. Flow Rate | 45.42 LPM |
| Max. Operating Pressure | 4000 psi |
|---|---|
| Max. Operating Temp. | 250°F |
| Max. Outside Dia. | 1 37/64" |
| Max. Pressure | 4000 psi |
| Max. Pressure Range | 4000 psi to 4999 psi |
| Max. Working Pressure @ 70 F | 4000 psi |
| Min. Operating Temp. | -40°F |
| Operating Temp. Range | -40°F to +250°F |
| Overall Length | 2 19/64" |
| Parker Interchange | 6610-12-10 |
| Plating | Zinc |
| Quick Coupler Type | Hydraulic General Purpose |
| Seal Material | Nitrile |
| Series | 6600 Series |
| Shut Off | Double |
| System Of Measurement | Inch |
| Temp. Range | -40°F to +250°F |
| Thread 1 Size | 12" |
| Thread 1 Type | SAE |
| Thread Size | 1 1/16"-12 |
| Thread Type | Female |
| Type | Coupler Male Half |
| Valve Design | Poppet |
| Valve Type | Poppet |
| Standards | ISO 7241-1 SERIES A |
| Height (cm) | 4.01 |
|---|---|
| Length (cm) | 5.83 |
| Width (cm) | 4.06 |
| HS Code | 8481200050 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)