-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nipple |
|---|---|
| Application | Hydraulic |
| Bearing Material | Stainless Steel |
| Bearings | Stainless |
| Body Material | Steel |
| Body Size | 3/4" |
| Configuration Type | Female NPTF |
| Connection Type | NPTF |
| Coupler Body Material | Steel |
| Coupler Finish | Zinc Plated |
| Coupler/nipple/shell | Nipple |
| Coupling Component | Plug |
| Coupling Locking Type | Sleeve |
| Finish/coating | Plain |
| Grade | Grade 6 |
| Hose Fitting Gender | Female |
| Includes Bearing | Yes |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Length | 2.562" |
| Lock Mechanism | Ball |
| Material | Steel |
|---|---|
| Max. Operating Pressure | 4000 psi |
| Max. Operating Temp. | 250°F |
| Max. Pressure | 4000 psi |
| Max. Pressure Range | 4000 psi to 4999 psi |
| Operating Temp. Range | -40°F to +250°F |
| Pipe Size Npt | 3/4" |
| Plating | Zinc |
| Quick Coupler Type | Hydraulic General Purpose |
| Seal Material | Nitrile |
| Series | 6600 Series |
| Shut Off | Double |
| System Of Measurement | Inch |
| Temp. Range | -40°F to +250°F |
| Thread 1 Size | 3/4" |
| Thread Size | 3/4"-14 |
| Thread Type | Female |
| Type | Coupler Male Half |
| Valve Design | Poppet |
| Valve Type | Poppet |
| Height (cm) | 4.09 |
|---|---|
| Length (cm) | 6.47 |
| Width (cm) | 4.06 |
| HS Code | 8481200050 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)