-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Brake Fitting |
|---|---|
| Application | Heavy Duty Truck, Trailer, Mobile |
| Body Material | Brass |
| Compatible Fitting Connection Type | Compression |
| Compatible Tube Inner Diameter | 1/4" |
| Compatible Tube Material | Nylon, Stainless Steel |
| Compatible Tube Outer Diameter | 1/4" |
| Configuration Type | Auxiliary |
| Connection | Tube |
| Fitting Material | Brass |
| Length | 0.53" |
| Material | Brass |
| Material Grade | Grade 304 |
| Max. Operating Pressure | 150 psi |
| Max. Operating Temp. | 93°C |
| Maximum Operating Temperature | 200°F |
| Min. Operating Temp. | -40°C |
|---|---|
| Minimum Operating Temperature | 40°F |
| Nut Material | Brass |
| Outer Diameter 1 | 1/4" |
| Overall Length | 17/32" |
| Pressure Range | 0 psi to 150 psi |
| Series | AIR BRAKE NTA Series |
| Shape | Tube Support |
| Sleeve Material | Brass |
| Specific Application | Air Brakes, Air Tanks, Air Ride, Sliders, Tire Inflation, Primary And Secondary, Air Lines, Cab Controls |
| Specific Fitting Shape | Tube Insert |
| Style | Tube |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +200°F |
| Tube Outside Dia. | 1/4" |
| Tube Size | 1/4" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 1.35 |
| Width (cm) | 0.76 |
| HS Code | 7307199080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)