-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Fitting |
|---|---|
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Sleeve |
| Body Material | Brass |
| Compatible Fitting Connection Type | Compression |
| Compatible Tube Material | Aluminum, Copper, Thermoplastic |
| Compatible Tube Outer Diameter | 5/8" |
| Configuration Sub-type | Brass Sleeve |
| Configuration Type | Auxiliary |
| Connection Type | Compression |
| Fits Brand | Parflex |
| Fitting Material | Brass |
| Material | Brass |
| Material Of Construction | Brass |
| Max. Operating Pressure | 150 psi |
| Max. Operating Temp. | 121°C |
| Max. Pressure | 150 psi |
| Maximum Operating Temperature | 250°F |
|---|---|
| Min. Operating Temp. | -54°C |
| Minimum Operating Temperature | 65°F |
| Nut Material | Brass |
| Outer Dia. 1 | 5/8" |
| Overall Length | 3/8" |
| Series | Compression Series |
| Shape | Sleeve |
| Specific Fitting Shape | Sleeve |
| Specific Pipe Fitting Shape | Sleeve |
| Standards | SAE J512 |
| Style | Tube |
| System Of Measurement | Imperial |
| Thread Type | NPTF |
| Tube Outside Dia. | 5/8" |
| Tube Size | 5/8" |
| Type | Compression |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 0.95 |
| Width (cm) | 10.16 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)