-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Union |
|---|---|
| Application | Air |
| Basic Material | Metal |
| Body Finish | Zinc Plated |
| Body Material | Steel |
| Compatible Fitting Brands | Seal Lok |
| Compatible Tube Hardness | 72 HRB |
| Compatible Tube Material | Alloy Steel, Copper, Monel Nickel Alloy, Stainless Steel, Steel |
| Compatible Tube Wall Thickness | 0.109" |
| Configuration Sub-type | Union Orfs, Orfs |
| Configuration Type | Straight |
| End 2 Type | Inch |
| Finish/coating | Zinc Nickel Plated |
| Fitting Material | Steel |
| Fitting Side A Connection Type | Male O Ring Face Seal |
| Fitting Side A Tube Outer Diameter | 3/8" |
| Fitting Side B Connection Type | Male O Ring Face Seal |
| Fitting Side B Tube Outer Diameter | 3/8" |
|---|---|
| Hex Size | 3/4" |
| Material | Steel |
| Max. Pressure | 9200 psi |
| Maximum Operating Pressure | 9200 psi |
| Maximum Operating Temperature | 500°F |
| Minimum Operating Temperature | 65°F |
| Overall Length | 1 7/32" |
| Resistance Properties | Vibration Resistant |
| Series | ORFS Series |
| Specific Fitting Shape | Straight Connector |
| System Of Measurement | Imperial |
| Temp. Range | -30°F to +250°F |
| Tube Fitting/adapter Type | ORFS, Seal Lok O Ring Face Seal |
| Tube Size | 3/8" |
| standard | SAE J1453 |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 3.1 |
| Width (cm) | 1.9 |
| HS Code | 7307199060 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)