-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manual Air Control Valve |
|---|---|
| Actuator/return | Toggle/Spring |
| Air Valve Type | 3-Way, 2-Position |
| Body Material | Aluminum |
| Center Position | Closed |
| Coefficient Of Volume | 0.2 |
| Connection | NPT |
| Max. Pressure | 150 psi |
|---|---|
| Overall Height | 1.25" |
| Overall Length | 4" |
| Overall Width | 1/2" |
| Pipe Size | 1/8" |
| Temp. Range | 32 Degrees to 175 Degrees F |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.18 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)