-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manual Air Control Valve |
|---|---|
| Actuator Color | Black |
| Actuator Type | Plunger |
| Actuator/return | Plunger/Spring |
| Application | Assembly Lines, Conveyance, Industrial, Packaging |
| Body Material | Aluminum |
| Body Style | Inline |
| Bushing Material | Brass |
| Coefficient Of Volume | 0.17 |
| Connection | NPT |
| Exhaust Port Connection Gender | Female |
| Exhaust Port Connection Size | 1/8" |
| Exhaust Port Connection Type | Threaded |
| For Media | Air |
| For Panel Cutout Length | 3/4" |
| For Panel Cutout Width | 1/2" |
| Lubrication | Lubrication Not Required |
| Max. Pressure | 150 psi |
| Number Of Ports | 3 |
| Number Of Positions | 2 |
| Number Of Ways | 3 |
| Operating Pressure - Maximum | 150 psi |
| Operating Pressure - Minimum | 0 psi |
|---|---|
| Operating Temperature - Maximum | 175°F |
| Operating Temperature - Minimum | 32°F |
| Overall Height | 1 5/16" |
| Overall Length | 3 3/8" |
| Overall Width | 5/8" |
| Pipe Size | 1/8" |
| Poppet Material | Nylon |
| Product Type | Manual Air Control Valve |
| Return Action | Spring Return |
| Seal Material | Fluorocarbon, Nitrile |
| Series | DIRECTAIR 2 Series |
| Spacer Material | Aluminum |
| Spool Material | Stainless Steel |
| Temp. Range | +32°F to +175°F |
| Vacuum Rating | Vacuum Operable |
| Valve Action | Normally Closed |
| Valve Port Connection Gender | Female |
| Valve Port Connection Size | 1/8" |
| Valve Port Connection Type | NPT |
| Valve Type | Poppet |
| Standards | CE CERTIFIED, ROHS COMPLIANT |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 3.18 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)